missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Black Hanging Format Automation Pipet Tips for Hamilton Microlab™ Star Line and Nimbus™
Shop All Axygen Scientific Products

Click to view available options
Volume (Metric):
10 μL
50 μL
300 μL
1000 μL
Sterility:
Non-sterile
Sterile
Filtered:
Filtered
Non-filtered
Format:
Hanging Tip Rack
Stack Rack
Unit Size:
Pack of 11520
Pack of 1536
Pack of 2304
Description
Axygen offers a comprehensive line of tips for Hamilton™ Microlab™ automation systems.
The tips are:
- Manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality
- RNase-/DNase-free and non-pyrogenic
- Available in non-sterile, sterile, non-filtered and filtered
- Conductive black polypropylene tips are available in 96-well hanging tip rack and nested tip rack and individual deck-seating rack format
- Designed for Hamilton™ MICROLAB™ STAR, STARlet, STARplus and Nimbus™ workstations.
Specifications
Specifications
| Volume (Metric) | 50 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Black |
| Autoclavable | Not Autoclavable |
| Clean Claims | DNase, RNase and Pyrogen free |
| For Use With (Application) | The conductive, liquid level sensing tips are available in four sizes and specially designed for use with Hamilton™ liquid handling platforms, they enable precision pipetting across a wide range of applications |
| Format | Hanging Tip Rack |
| Tip Style | Automation, Round |
| Packaging | 1 Rack/Pk, 24 Pks/Cs. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction