missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Screw Cap Tubes without Caps: Self-Standing

Self-standing tubes

Brand:  Axygen™ ST-150-SS

350.89 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 12729608

  • £369.00 / Pack of 4000
Estimated Shipment: 24-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Axygen microcentrifuge tubes feature a screw cap that provides a tight secure seal. Screw cap tubes are available in a variety of colors with a conical or self-standing bottom. Sterile options are also available.

  • Maximum G-force is 20,000 RCF.
  • RNase-/DNase-free
  • Nonpyrogenic


Tubes, with Cap, Sterile


All sterile screw cap microcentrifuge tubes are pre-assembled with non-looped caps with O-Rings.


Colored-cap versions are also available in sterile format.

Order Info

Caps sold separately.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Screw Cap
20,000 x g
Clear
500/Pk.
Non-sterile
Not Included
RNase, DNase, pyrogen-free
1.5 mL
Polypropylene
500 Tubes/Pk., 8 Packs/Cs.
No
Conical
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers