missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Screw Cap Tubes without Caps: Self-Standing with Conical Bottoms
Self-standing tubes
£57.99 - £541.41
Specifications
Certifications/Compliance | RNase, DNase, pyrogen-free |
---|---|
Color | Clear |
Material | Polypropylene |
Packaging | Bag |
Sterility | Sterile |
Product Code | Brand | Color | Sterility | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Sterility | Capacity (Metric) | Price | Quantity & Availability | ||||||
12739608
|
Axygen™
ST-150-SS-C-S |
Clear | Sterile | 1.5 mL |
£541.41
Pack of 4000 |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||||
11344225
|
Axygen™
ST-150-SS-C-S |
Clear | Sterile | 1.5 mL | N/A | N/A | N/A | |||||
12719618
|
Axygen™
ST-200-SS-S |
Clear | Sterile | 2 mL |
£541.41
Pack of 4000 |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||||
11394225
|
Axygen™
ST-200-SS-S |
Clear | Sterile | 2 mL | N/A | N/A | N/A | |||||
Description
Serve a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping
Specifications
RNase, DNase, pyrogen-free | |
Polypropylene | |
Sterile | |
Conical |
Clear | |
Bag | |
Not Included | |
20,000 x g |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Axygen™ Screw Cap Tubes without Caps: Self-Standing with Conical Bottoms