missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Screw Caps with O-rings
Shop All Axygen Scientific Products
Click to view available options
Color:
Assorted
Blue
Brown
Clear
Gray
Green
Orange
Pink
Red
Violet
White
Yellow
Sterility:
Non-sterile
Sterile
Format:
Looped
Non-looped
Unit Size:
Pack of 4000
Pack of 500
Description
Axygen microcentrifuge tubes feature a screw cap that provides a tight secure seal. Screw cap tubes are available in a variety of colors with a conical or self-standing bottom. Sterile options are also available.
- Maximum G-force is 20,000 RCF.
- RNase-/DNase-free
- Nonpyrogenic
Tubes, with Cap, Sterile
All sterile screw cap microcentrifuge tubes are pre-assembled with non-looped caps with O-Rings.
Colored-cap versions are also available in sterile format.
Specifications
Specifications
| Includes | O-ring |
| Material | Polypropylene |
| Color | Gray |
| Format | Non-looped |
| Sterility | Non-sterile |
| For Use With (Equipment) | Both skirted and non-skirted variations of the 0.5 mL, 1.5 mL, and 2 mL microcentrifuge tubes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction