missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Single-Channel Micropipette
GREENER_CHOICE

Product Code. 10641121 Shop All Axygen Scientific Products
Click to view available options
Volume (Metric):
0.5 to 10 μL
20 to 200 μL
Accuracy:
±1.2/±0.6%
±4.0/±0.5%
Precision:
±0.6/±0.2%
±2.8/±0.4μL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10641121

Brand: Axygen™ AP10

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Axygen™ Single-Channel Micropipette combines high levels of accuracy and precision with design innovations to make pipetting more comfortable during prolonged periods.

  • Thumb-friendly soft spring pipetting system reduces fatigue
  • Unique side EZIject button option reduces thumb movement
  • Finger-hook facilitates relaxed grip
  • Large push button is easy on the thumb
  • Locking feature prevents accidental volume changes
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±4.0/±0.5%
Number of Channels 1
Type Micropipette
Volume (Metric) 0.5 to 10 μL
Precision ±2.8/±0.4μL
Quantity 1 Pack
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.