Learn More
Axygen™ Slicone 96 Round Well Compression Flat Mat for PCR Microplates
Suited to help reduce evaporation and ensure proper seal when used in conjunction with Axygen PCR Microplates and PlateMax™ sealing films
Brand: Axygen™ CM-FLAT
339.89 GBP valid until 2024-12-31
Use promo code "23272" to get your promotional price.
Code : 68
Additional Details : Weight : 1.88000kg
Description
Axygen™ Compression Mats are ideally suited to help reduce evaporation and ensure a proper seal when used in conjunction with Axygen PCR Microlates and PlateMaxTM sealing films. Made of inert 100% virgin silicone, they are capable of withstanding numerous PCR cycles.Specifications
Natural | |
Non-sterile | |
96 | |
10/Pk. | |
Round |
Silicone | |
Autoclavable | |
50/Cs. | |
Compression Mat | |
96/384-well PCR Microplate |