missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Storage Boxes
Axygen™ Storage Boxes can store samples for an extended period of time.
Brand: Axygen™ TR8300-A
77.02 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Supports freezing at -80°C and autoclaving at 121°C
- Alphanumeric Sample identification
- Engieneered to simplify sample identity
- Polypropylene structure is ensured to last
Specifications
Sample size: 1.5/2.0 mL | |
Multi-color | |
Sample Storage | |
Storage Box | |
-80°C to +121°C | |
14.2 cm |
Autoclavable | |
Polypropylene | |
100 Tubes | |
Case of 5 | |
14.2 cm | |
5.5 cm |