missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Storage Boxes
Axygen™ Storage Boxes can store samples for an extended period of time.
£51.90 - £104.00
Specifications
Capacity (Metric) | Sample size: 1.5/2.0 mL |
---|---|
Description | Autoclavable |
Material | Polypropylene |
For Use With (Application) | Sample Storage |
Holds | 100 Tubes |
Product Code | Brand | Color | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Quantity | Price | Quantity & Availability | ||||
16505954
|
Axygen™
TR8300 |
Clear | Case of 5 |
£92.65
Pack of 5 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16515954
|
Axygen™
TR8300-A |
Multi-color | Case of 5 |
£104.00
Pack of 5 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16525954
|
Axygen™
TR8300-B |
Blue | Case of 5 |
£74.62
Pack of 5 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16535954
|
Axygen™
TR8300-BLK |
Black Opaque | Case of 2 |
£51.90
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Supports freezing at -80°C and autoclaving at 121°C
- Alphanumeric Sample identification
- Engieneered to simplify sample identity
- Polypropylene structure is ensured to last
Specifications
Sample size: 1.5/2.0 mL | |
Polypropylene | |
100 Tubes | |
14.2 cm | |
5.5 cm |
Autoclavable | |
Sample Storage | |
Storage Box | |
14.2 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Axygen™ Storage Boxes