missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Storage Microplates
For sample collection, in-vitro growth chambers and long term storage.
Brand: Axygen™ P-96-450V-Y
120.02 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Available in a variety of configurations.Specifications
ANSI, SLAS 1-2004 | |
8 x 12 | |
Yellow | |
96 | |
Conical Bottom (V-well) | |
4000 x g | |
-80°C |
Standard | |
Autoclavable | |
Polypropylene | |
Non-sterile | |
Sample collection, in-vitro growth chambers and long term storage | |
-112°F |