Learn More
Axygen™ Thin Wall Polypropylene PCR Tube Strips
Designed to fit a wide variety of thermal cyclers. Axygen Thin Wall Polypropylene PCR Tube Strips are non-pyrogenic and are manufactured with 99.9% pure virgin polypropylene.
Brand: Axygen PCR-0208-CP-C-100
115.65 GBP valid until 2024-12-31
Use promo code "23272" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.28800kg
Description
- Ultra-thin and consistent wall thickness allows precise thermal transfer
- Even insertion cap ensures a tight fit to prevent evaporation
- Certified RNase-/DNase-free
- Nonpyrogenic
- Nonsterile
Specifications
DNase-/RNase-free | |
8 tube strips with domed caps | |
Conical | |
Polypropylene |
Clear | |
0.2 mL | |
Non-sterile | |
Domed |