missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Axypet™ 12-Channel Pipettor
Shop All Axygen Scientific Products

Click to view available options
Volume (Metric):
1 to 10 μL
20 to 200 μL
50 to 300 μL
Packungsgröße:
Each
Beschreibung
- Thumb-friendly soft spring pipetting system reduces fatigue
- 3-year warranty
- Unique side EZIject button option reduces thumb movement
- Finger-hook provides for a more relaxed grip
- Large ergonomic push button is easy on the thumb during contact
- Locking feature prevents accidental volume changes during pipetting procedures
- Each channel of the pipettor has an individual, precision piston assembly to ensure accuracy and reproducibility from one pipetting series to the next
- Tip manifold rotates 360°
- Shafts withdraw when pressed against a row of tips
- Each shaft moves independently, minimizing jamming of tips
- Micrometer is continuously adjustable for selection of whole or fractional volumes
Spezifikation
Spezifikation
| Accuracy | ±8.0/ ±2.0% |
| Description | Tip Type: 10 μL |
| Number of Channels | 12 |
| Product Line | Axypet |
| Type | Multi-Channel Pipettor |
| Volume (Metric) | 1 to 10 μL |
| Precision | ±6.0/ ±1.2% |
| Warranty | 3 years |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur