missing translation for 'onlineSavingsMsg'
Learn More

CORNING AXYGEN™ Axypet™ 5-50μL, 12-Channel Micropipette
GREENER_CHOICE

Product Code. 10382390 Shop All Axygen Scientific Products
Click to view available options
Volume (Metric):
5 to 50 μL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10382390

Brand: CORNING AXYGEN™ AP1250

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

CORNING AXYGEN™ Axypet™ 5-50μL, 12-Channel Micropipette combines high levels of accuracy and precision with design innovations to make pipetting more comfortable during prolonged periods.

  • Thumb-friendly soft spring pipetting system reduces fatigue
  • 3-year warranty
  • Unique side EZIject button option reduces thumb movement
  • Finger-hook provides for a more relaxed grip
  • Large ergonomic push button is easy on the thumb
  • Locking feature prevents accidental volume changes during procedures
  • Each channel has an individual, precision piston
  • Tip manifold rotates 360°
  • Shafts withdraw when pressed against a row of tips
  • Each shaft moves independently, minimizing jamming of tips
  • Micrometer is continuously adjustable for selection of whole or fractional volumes
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±4.0/plusmn;1.6%
Number of Channels 12
Product Line Axypet
Type Micropipette
Volume (Metric) 5 to 50 μL
Precision ±2.5/plusmn;1.6%
Quantity 1/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.