missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Axypet™ 8-Channel Pipettor
Shop All Axygen Scientific Products

Click to view available options
Volume (Metric):
1 to 10 μL
20 to 200 μL
5 to 50 μL
50 to 300 μL
Unit Size:
Each
Description
- Thumb-friendly soft spring pipetting system reduces fatigue
- 3-year warranty
- Unique side EZIject button option reduces thumb movement
- Finger-hook provides for a more relaxed grip
- Large ergonomic push button is easy on the thumb during contact
- Locking feature prevents accidental volume changes during pipetting procedures
- Each channel of the pipettor has an individual, precision piston assembly to ensure accuracy and reproducibility from one pipetting series to the next
- Tip manifold rotates 360°
- Shafts withdraw when pressed against a row of tips
- Each shaft moves independently, minimizing jamming of tips
- Micrometer is continuously adjustable for selection of whole or fractional volumes
Specifications
Specifications
| Accuracy | ±4.0/ ±1.6% |
| Description | Tip Style: 200 μL |
| Number of Channels | 8 |
| Product Line | Axypet |
| Type | Multi-Channel Pipettor |
| Volume (Metric) | 5 to 50 μL |
| Precision | ±2.5/ ±0.6% |
| Warranty | 3 years |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction