Learn More
Axygen™ Axypet™ 8-Channel Pipettor
Axygen™ Axypet™ pipettors combine high levels of accuracy and precision with design innovations to make pipetting more comfortable during prolonged periods of time.
Brand: Axygen™ AP-8-300
550.28 GBP valid until 2024-12-31
Use promo code "23272" to get your promotional price.
Additional Details : Weight : 1.18000kg
Description
- Thumb-friendly soft spring pipetting system reduces fatigue
- 3-year warranty
- Unique side EZIject button option reduces thumb movement
- Finger-hook provides for a more relaxed grip
- Large ergonomic push button is easy on the thumb during contact
- Locking feature prevents accidental volume changes during pipetting procedures
- Each channel of the pipettor has an individual, precision piston assembly to ensure accuracy and reproducibility from one pipetting series to the next
- Tip manifold rotates 360°
- Shafts withdraw when pressed against a row of tips
- Each shaft moves independently, minimizing jamming of tips
- Micrometer is continuously adjustable for selection of whole or fractional volumes
Specifications
±1.6/ ±1.0% | |
8 | |
Multi-Channel Pipettor | |
±1.5/ ±0.6% |
Tip Style: 300 μL | |
Axypet™ | |
50 to 300 μL | |
3 years |