missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CORNING AXYGEN™ Axypet™ Single-Channel Macropipette
CORNING AXYGEN™ Axypet™ Single-Channel Macropipette combines high levels of accuracy and precision with design innovations to make pipetting more comfortable during prolonged periods.
£256.00
Specifications
Number of Channels | 1 |
---|---|
Product Line | Axypet™ |
Type | Macropipette |
Quantity | 1/Pk. |
Warranty | 3 Years |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10379589
|
CORNING AXYGEN™
AP-5000 |
1 to 5 mL |
£256.00
Each |
In Stock
Log in to see stock. |
|||||
10039829
|
CORNING AXYGEN™
AP-10ML |
1 to 10 mL |
£256.00
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
Description
- Thumb-friendly soft spring pipetting system reduces fatigue
- 3-year warranty
- Unique side EZIject button option reduces thumb movement
- Finger-hook provides for a more relaxed grip
- Large ergonomic push button is easy on the thumb
- Locking feature prevents accidental volume changes during procedures
Specifications
1 | |
Macropipette | |
3 Years |
Axypet™ | |
1/Pk. |