missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Axypet™ Single Channel Pipettor, Calibration 3x4 ALT
High levels of accuracy and precision with design innovations to make pipetting more comfortable during prolonged periods of time.
£254.00 - £281.00
Specifications
Certifications/Compliance | ISO17025 |
---|---|
Number of Channels | 1 |
Product Line | Axypet™ |
Type | Single Channel Pipettor |
Quantity | 1/Pk., 1/Cs |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
17293614
|
Axygen™
AP-2-ALT |
0.1 to 2 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17233604
|
Axygen™
AP-10-ALT |
0.5 to 10 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17293624
|
Axygen™
AP-5000-ALT |
1 to 5 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17293604
|
Axygen™
AP-10ML-ALT |
1 to 10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17213624
|
Axygen™
AP-20-ALT |
2 to 20 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17273624
|
Axygen™
AP-50-ALT |
5 to 50 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17253604
|
Axygen™
AP-100-ALT |
10 to 100 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17233624
|
Axygen™
AP-200-ALT |
20 to 200 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17253624
|
Axygen™
AP-250-ALT |
50 to 250 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17273604
|
Axygen™
AP-1000-ALT |
100 to 1000 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- ISO 17025 Pre-calibrated
- Thumb-friendly soft spring pipetting system reduces fatigue
- Unique side EZIject button option reduces thumb movement (Left handed EZIject button available by special order).
- Finger-hook provides for a more relaxed grip
- Large ergonomic push button is easy on the thumb during contact
- Locking feature prevents accidental volume changes during pipetting procedures
Specifications
ISO17025 | |
Axypet™ | |
1/Pk., 1/Cs |
1 | |
Single Channel Pipettor |