missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Acrylic Single-Bore Class B Buret
Suitable for left or right handed use. The Azlon™ Acrylic Single Bore Class B Buret is great for educational laboratories, especially where breakages often occur.
£32.35 - £67.65
Specifications
Material | Acrylic |
---|---|
Graduations | 0.1 mL |
Includes | PMP/Polyethylene Stopcocks |
Stopcock Material | PMP, PTFE |
Tolerance | ±0.1 mL |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
10420655
|
Azlon
BDH118T |
50 mL | 0.1 mL |
£67.65
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
12044637
|
Azlon
BDH112T |
25 mL | 0.1 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Suitable for left or right handed use. The Azlon™ Acrylic Single Bore Class B Buret is great for educational laboratories, especially where breakages often occur.
- Acrylic construction for strength and transparency
- Graduations are screen printed in black to ISO 385 Class B accuracy
- Suitable for use in educational laboratories especially where breakages often occur
- Unaffected by most dilute aqueous solutions, however unsuitable for use with organic solvents
- Turning the stopcock through 90° makes it suitable for left or right handed use
- Stopcocks can be removed for easy cleaning
Specifications
Acrylic | |
PMP/Polyethylene Stopcocks | |
±0.1 mL | |
Class B |
0.1 mL | |
PMP, PTFE | |
Single Bore Buret |