Learn More
Azlon™ Cylindrical Stirrer Bar
Available in a range of lengths. Azlon™ Cylindrical Stirrer Bar is suitable for a wide range of flat bottomed containers.
Brand: Azlon SWN654
8.40 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.09000kg
Description
Available in a range of lengths. Azlon™ Cylindrical Stirrer Bar is suitable for a wide range of flat bottomed containers.
- Plain design with rounded ends
- Suitable for a wide range of flat bottom containers
Specifications
3 mm | |
PTFE | |
Stir Bar | |
Magnet | |
8 mm |
0.31 in. | |
0.31 Lin. | |
2/Pk. | |
Yes | |
Cylinder |