Learn More
Azlon™ Cylindrical Stirrer Bar
Available in a range of lengths. Azlon™ Cylindrical Stirrer Bar is suitable for a wide range of flat bottomed containers.
Brand: Azlon SWN678
Code : A0
Additional Details : Weight : 0.04000kg
Description
Available in a range of lengths. Azlon™ Cylindrical Stirrer Bar is suitable for a wide range of flat bottomed containers.
- Plain design with rounded ends
- Suitable for a wide range of flat bottom containers
Specifications
9.5 mm | |
3.14 Lin. | |
Magnet | |
80 mm |
3.14 in. | |
2/Pk. | |
Yes | |
Cylinder |