missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Cylindrical Stirrer Bar

Available in a range of lengths. Azlon™ Cylindrical Stirrer Bar is suitable for a wide range of flat bottomed containers.

Brand:  Azlon SWN652

6.56 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.



Code : A0

Additional Details : Weight : 0.09000kg

 View more versions of this product

Product Code. 10606865

  • £7.50 / Pack of 2
Estimated Shipment: 20-09-2024
to see stock.
Add to basket

Description

Description

Available in a range of lengths. Azlon™ Cylindrical Stirrer Bar is suitable for a wide range of flat bottomed containers.

  • Plain design with rounded ends
  • Suitable for a wide range of flat bottom containers
Specifications

Specifications

3 mm
PTFE
Stir Bar
Magnet
6 mm
0.23 in.
0.23 Lin.
2/Pk.
Yes
Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers