missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Disposal Bins
Click to view available options
Height (Metric):
26.5 cm
70 cm
Width (Metric):
23 cm
30 cm
Unit Size:
Each
Description
For safe disposal of broken glass
- Self assembly rigid boxes for safe disposal of broken glass
- Glass is safely held in strong leak proof and puncture resistant LDPE liner
- Lid has an integral waste flap for easy use and has a sealing feature for use when full
- Boxes are clearly printed with instructions for use
Specifications
Specifications
| Capacity (Metric) | 60 L |
| Color | Translucent |
| Height (Metric) | 70 cm |
| Length (Metric) | 30 cm |
| Shape | Rectangular |
| Width (Metric) | 30 cm |
| For Use With (Application) | Safe Disposal of Broken Glass |
| Mounting Type | Free Standing |
| Product Type | Disposal Bin |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction