missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Set of 11 Narrow Point Pegs for Azlon™ Wall Mountable Draining Rack
Narrow point pegs for use with Azlon™ Draining Rack
Brand: Azlon WRP002P
Code : NEW
Additional Details : Weight : 0.07650kg
Description
- Pegs simply slot into place on back board and are spaced to allow various sizes of labware to fit on to rack
- Water is collected in trough at base of rack and drains away via rubber tube which can be directed into nearby sink or container
- Supplied with wall mounting accessories
- Measures approximately 650mm high x 450mm wide
- Set of narrow pegs for test tubes, volumetric flasks is also available
Specifications
Narrow Peg | |
Draining rack | |
0.23 in. | |
6 mm |