missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Azlon™ HDPE, Wide-Neck Aspirator Bottle
438.10 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Use promo code "23259" to get your promotional price.
Click to view available options
Capacity: 100L
Description
For Use With: For bench top dispensing of common laboratory liquids and bulk storage or transportation of liquids and powders
Features:
- Large capacity
- Wide opening for easy fill
- Screw cap with water tight rubber seal to prevent leakage and spills
- Leak-proof stopcock
- Carry handles for easy lifting
- Bench top dispensing
- Bulk storage
- Transportation
- Liquids
- Powders
Specifications
Capacity (English) | 26 gal. |
Capacity (Metric) | 100 L |
Diameter (Metric) Inner Neck | 240 mm |
For Use With (Application) | For bench top dispensing of common laboratory liquids and bulk storage or transportation of liquids and powders |
Height (Metric) With Closure | 770 mm |
Includes | Closure, Carrying Handles |
Material | HDPE |
Neck Style | Wide |
Product Type | Aspirator Bottle |
Shape | Cylindrical |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'