missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ HDPE, Narrow-Neck Aspirator Bottle
Click to view available options
Capacity: 50L; Narrow neck
Description
- Raised graduations and translucent color
- Smooth operating leak-proof stopcocks
- Sturdy carry handle provides ease of transportation
- Screw cap for secure storage
- Conforms to USFDA guidelines for food contact
Specifications
Capacity (English) | 13 gal. |
Capacity (Metric) | 50 L |
Diameter (Metric) Inner Neck | 80 mm |
For Use With (Application) | For bench top dispensing of common laboratory liquids/distilled water etc. |
Height (Metric) With Closure | 700 mm |
Includes | Closure |
Material | HDPE |
Neck Style | Narrow |
Product Type | Aspirator Bottle |
Shape | Cylindrical |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'