missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE Thick Wall Sleeve, B-length for Europe
Inserts between standard ground glass joints to eliminate the use of grease. Cowie Technology™ PTFE Thick Wall Sleeve, B-length for Europe is suitable for high vacuum.
Brand: Cowie Technology™ 020.024
Description
Made from PTFE with a substantial shoulder for ease of handling and an overall robust construction for repeated use.- Self-release seal to prevent sticking
- Suitable for high vacuum through the use of transverse trapezoidal sealing rings on the contacting surfaces
- Use up to 280°C (540°F)
- Leakage Rate: <1 x 10-4 torr, litre, sec-1
- Eliminates the need for grease
- Sleeves are inert
Specifications
Prevent sticking, eliminates use of grease | |
PTFE | |
-200 to +280°C | |
24/29 |
Ground Glass Joints | |
5Pack | |
0.5mm | |
Rigid Sleeve |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction