missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ HDPE, Narrow Neck Bottles
Click to view available options
Round; Capacity: 50L; Height: 700mm; I.D.: 80mm
Description
- Raised graduations and translucent color allow quick visual volume assessment
- Screw cap provides secure storage
- Fitted with carrying handle for ease of transportation and firm grip
- Suitable for food contact applications per US regulations

Specifications
Specifications
Capacity (English) | 13 gal. |
Capacity (Metric) | 50 L |
Color | White |
Diameter (Metric) Inner Neck | 80 mm |
For Use With (Application) | Ideal for bulk storage and transport of liquids. Suitable for food contact applications. |
Graduations | Yes |
Height (Metric) With Closure | 700 mm |
Includes | Closure, Carry Handles |
Material | HDPE |
Neck Style | Narrow |
Show More |
Documents
Product Information
Product Information
Product information
File size: 2 MB
Product information
File size: 3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ HDPE, Narrow Neck Bottles >
Spot an opportunity for improvement?Share a Content Correction