missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ HDPE, Narrow-Neck Aspirator Bottle
Click to view available options
Capacity: 10L; Narrow neck
Description
For Use With: For bench top dispensing of common laboratory liquids/distilled water etc.; Color: White
- Raised graduations and translucent color
- Smooth operating leak-proof stopcocks
- Sturdy carry handle provides ease of transportation
- Screw cap for secure storage
- Conforms to USFDA guidelines for food contact

Specifications
Specifications
Capacity (English) | 2.6 gal. |
Capacity (Metric) | 10 L |
Color | White |
Diameter (Metric) Inner Neck | 49 mm |
For Use With (Application) | For bench top dispensing of common laboratory liquids/distilled water etc. |
Height (Metric) With Closure | 380 mm |
Includes | Closure |
Material | HDPE |
Neck Style | Narrow |
Product Type | Aspirator Bottle |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Documents
Product Information
Product Information
Product information
File size: 3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ HDPE, Narrow-Neck Aspirator Bottle >
Spot an opportunity for improvement?Share a Content Correction