missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ HDPE, Narrow Neck Bottles
Click to view available options
Round; Capacity: 25L; Height: 580mm; I.D.: 80mm
Description
- Raised graduations and translucent color allow quick visual volume assessment
- Screw cap provides secure storage
- Fitted with carrying handle for ease of transportation and firm grip
- Suitable for food contact applications per US regulations
Specifications
Capacity (English) | 6.6 gal. |
Capacity (Metric) | 25 L |
Color | White |
Diameter (Metric) Inner Neck | 80 mm |
For Use With (Application) | Ideal for bulk storage and transport of liquids. Suitable for food contact applications. |
Graduations | Yes |
Height (Metric) With Closure | 580 mm |
Includes | Closure, Carry Handles |
Material | HDPE |
Neck Style | Narrow |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'