missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon HDPE Narrow Neck Round Bottles
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
125 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
Color:
Translucent
No. per Pack:
10/PK
110
1200
30
350
420
5/PK
60
800
Description
Store a wide range of liquids with these durable plastic bottles. AzlonTM HDPE Narrow Neck Round Bottles feature good general chemical resistance, and are suitable for food contact applications in accordance with EU and USA regulations.
- Translucent, rigid HDPE bottles with polypropylene screw caps
- Lightweight but very durable in use
- Batch certificate available to download online
- Bulk packs contain an equal number of bottles and caps, packed separately
Specifications
Specifications
Capacity (Metric) | 100 mL |
Color | Translucent |
Diameter (Metric) Inner Neck | 18 mm |
Material | HDPE |
No. per Pack | 10/PK |
Closure Color | Translucent |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 89 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'