missing translation for 'onlineSavingsMsg'
Learn More

Azlon HDPE Narrow Neck Round Bottles

Product Code. 15787977
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
125 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
Color:
Translucent
No. per Pack:
10/PK
110
1200
30
350
420
5/PK
60
800
This item is not returnable. View return policy
This item is not returnable. View return policy

Store a wide range of liquids with these durable plastic bottles. Azlon™ HDPE Narrow Neck Round Bottles feature good general chemical resistance, and are suitable for food contact applications in accordance with EU and USA regulations.

Store a wide range of liquids with these durable plastic bottles. AzlonTM HDPE Narrow Neck Round Bottles feature good general chemical resistance, and are suitable for food contact applications in accordance with EU and USA regulations.

  • Translucent, rigid HDPE bottles with polypropylene screw caps
  • Lightweight but very durable in use
  • Batch certificate available to download online
  • Bulk packs contain an equal number of bottles and caps, packed separately
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 60 mL
Color Translucent
Diameter (Metric) Inner Neck 13 mm
Material HDPE
No. per Pack 800
Packaging Bulk
Quantity 800/Pk.
Mouth Narrow
Shape Round
Height (Metric) 78 mm
Diameter (Metric) 40 mm
Closure Type Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'