missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ HDPE Square Bottle with Wadded Screw Cap
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Diameter (Metric) Inner Neck:
33 mm
43 mm
52 mm
58 mm
Dimensions (L x W x H):
47 x 47 x 74mm
60 x 60 x 106mm
72 x 72 x 127mm
95 x 95 x 171mm
Description
- Heavy-duty, wide-neck bottles
- Black polypropylene lid with LDPE foam wad
- Practical square design for economic use of space
- Designed for chemical, powder, or granule storage
Specifications
Specifications
Capacity (Metric) | 250 mL |
Color | Translucent |
Dimensions (L x W x H) | 60 x 60 x 106mm |
Diameter (Metric) Inner Neck | 43 mm |
For Use With (Application) | For chemical, powder or granule storage |
Material | HDPE |
No. per Pack | 10/Pack |
Width (Metric) | 60mm |
Closure Color | Black |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'