missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ HDPE Translucent Graduated Square Bottles with Plug Caps

Catalog Number 10054164
27.51 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.


Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Store a wide range of liquids and solids with these graduated square bottles. Azlon™ HDPE Translucent Graduated Square Bottles with Plug Caps are suitable for food contact applications in accordance with EU and USA regulations.

Store a wide range of liquids and solids with these graduated square bottles. AzlonTM HDPE Translucent Graduated Square Bottles with Plug Caps are suitable for food contact applications in accordance with EU and USA regulations.

  • Heavy duty square bottles with plug seal and screw cap
  • Easy to grip caps have toggle for tamper evident wire attachment to neck
  • Molded graduations for approximate volume measurement
  • Space saving design
Capacity (Metric) 25 mL
Capacity (English) 0.84 oz.
Color Translucent
Diameter (Metric) Inner Neck 18 mm
For Use With (Application) For liquid or solid usage
Material HDPE
Length (Metric) 32mm
No. per Pack 10/PK
Width (Metric) 32mm
Closure Color Translucent
Certifications/Compliance EU; USA
Closure Included Yes
Autoclavable Not Autoclavable
Graduated Yes
Mouth Wide
Shape Square
Height (Metric) 51 mm
Product Type Graduated Square Bottle
Width (English) 1.26 in.
Length (English) 1.25 in.
Height (English) 2 in.
Diameter (Metric) 18 mm (Inner Neck)
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'