missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ HDPE Translucent Graduated Square Bottles with Plug Caps
104.06 GBP valid until 2024-12-31
Use promo code "21983" to get your promotional price.
Use promo code "21983" to get your promotional price.
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Description
Store a wide range of liquids and solids with these graduated square bottles. AzlonTM HDPE Translucent Graduated Square Bottles with Plug Caps are suitable for food contact applications in accordance with EU and USA regulations.
- Heavy duty square bottles with plug seal and screw cap
- Easy to grip caps have toggle for tamper evident wire attachment to neck
- Molded graduations for approximate volume measurement
- Space saving design
Specifications
Capacity (Metric) | 500 mL |
Capacity (English) | 16.91 oz. |
Color | Translucent |
Diameter (Metric) Inner Neck | 44 mm |
For Use With (Application) | For liquid or solid usage |
Material | HDPE |
Length (Metric) | 80mm |
No. per Pack | 10/PK |
Width (Metric) | 67mm |
Closure Color | Translucent |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'