missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ HDPE Translucent Graduated Square Bottles with Plug Caps

Product Code. 11313504
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Pack of 10
Pack of 5

Product Code. 11313504

Brand: Azlon BGE340P

Only null left
Add to basket
Add to basket

Store a wide range of liquids and solids with these graduated square bottles. Azlon™ HDPE Translucent Graduated Square Bottles with Plug Caps are suitable for food contact applications in accordance with EU and USA regulations.

Store a wide range of liquids and solids with these graduated square bottles. AzlonTM HDPE Translucent Graduated Square Bottles with Plug Caps are suitable for food contact applications in accordance with EU and USA regulations.

  • Heavy duty square bottles with plug seal and screw cap
  • Easy to grip caps have toggle for tamper evident wire attachment to neck
  • Molded graduations for approximate volume measurement
  • Space saving design
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Capacity (English) 33.81 oz.
Color Translucent
Diameter (Metric) Inner Neck 58 mm
For Use With (Application) For liquid or solid usage
Material HDPE
Length (Metric) 101mm
No. per Pack 5/PK
Width (Metric) 82mm
Closure Color Translucent
Certifications/Compliance EU; USA
Closure Included Yes
Graduated Yes
Mouth Wide
Shape Square
Height (Metric) 170 mm
Product Type Graduated Square Bottle
Width (English) 3.23 in.
Length (English) 3.98 in.
Height (English) 6.69 in.
Diameter (Metric) 58 mm (Inner Neck)
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.