missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polyurethane Ice Buckets with Lid
Suitable for use with water-ice, dry-ice and salt solutions
£160.00
Specifications
Height (Metric) | 185 mm |
---|---|
Width (Metric) | 330 mm |
Weight (Metric) | 1200 g |
Design | Octagonal |
Material | Polyurethane |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
11339623
|
Azlon
IBB001P |
Black |
£160.00
Each |
In Stock
Log in to see stock. ![]() |
||||||
12081912
|
Azlon
IBB002P |
Pale Blue |
£160.00
Each |
In Stock
Log in to see stock. ![]() |
||||||
12091912
|
Azlon
IBB003P |
Green |
£160.00
Each |
In Stock
Log in to see stock. ![]() |
||||||
Description
Suitable for use with water-ice, dry-ice and salt solutions
- Black, green and blue skinned polyurethane foam ice buckets
- Ideal for separating work areas by colour
- Integral handles allow easy lifting and carrying
- Octagonal shape for easy stacking and stability
Specifications
185 mm | |
1200 g | |
Polyurethane | |
4.5 L |
330 mm | |
Octagonal | |
Ice Bucket |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ Polyurethane Ice Buckets with Lid