missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Industrial HDPE Funnel

Product Code. p-8001796
Click to view available options
Diameter (Metric)Top:
80mm
100mm
120mm
140mm
180mm
230mm
245mm
290mm
380mm
Diameter (Metric) Stem:
9mm
11mm
12mm
13mm
17mm
21mm
24mm
27mm
36mm
Height (Metric):
80 mm
102 mm
121 mm
141 mm
181 mm
226 mm
239 mm
277 mm
351 mm
Unit Size:
Each
Pack of 10
Pack of 5
This item is not returnable. View return policy

Product Code. 11363664

Brand: Azlon FWC104

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Constructed of Polyethylene and unbreakable in normal use. Azlon™ Industrial HDPE Funnels are suitable for food contact applications in accordance with EU and USA regulations. Feature straight sided upper rims to prevent spillage.

  • Rigid industrial funnels in polyethylene
  • Unbreakable in normal use
  • Feature straight sided upper rims to prevent spillage
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 100mm
Capacity (Metric) 300 mL
Diameter (Metric) Stem 11mm
Material HDPE
Height (Metric) 102 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.