missing translation for 'onlineSavingsMsg'
Learn More
Azlon™ Multi-lingual Safety Venting Wash Bottle Product Code.: 11303524
Add to basket

Azlon™ Multi-lingual Safety Venting Wash Bottle
GREENER_CHOICE

Product Code. 11303524
500 mL, Isopropanol, Printed in English, French, German and Spanish, Blue
Click to view available options
Capacity (Metric):
250 mL
500 mL
Chemical Label:
Acetone
Ethanol
I. M. S.
Isopropanol
Methanol
Description:
Printed in English, French, German and Spanish
Region 2: Norwegian, Danish, Swedish, English
Region 3: Russian, Polish, German, English
Region 4: Arabic, French, English
Closure Color:
Blue
Green
Orange
Red
Yellow

Product Code. 11303524

Brand: Azlon WGW539VTML

Edge
Add to basket
Add to basket

Store and use a variety of solvents with multi-lingual labels for improved safety. Azlon Multi-lingual LDPE Venting Wash Bottles are available in four different multi-language labeling combinations. Solvent content labels correspond to color-coded lids for easy identification in a variety of settings.

  • Multi-lingual wide neck wash bottles featuring the patented DripLok™ vapor-venting valve that prevents solvent drips
  • Indelibly printed in multiple languages (based on region)
  • Includes the Globally Harmonised Symbols, NFPA diamond, risk phrases, and safety information
  • Fitted with color coded one piece PP closures that maintain their shape in use
  • Closures feature precision jet-tip aperture for fine control
Greener Choice Claims
  • Environmental benefits include:
    • Recyclable
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Capacity (English) 16.91 oz.
Color Translucent
Description Printed in English, French, German and Spanish
Includes Polypropylene caps and colored beaks with fine nozzle end to control the jet accurately
Material LDPE
Length (Metric) 33.07cm
Quantity 5/PK
Temperature Range (Metric) –50 to 80°C
Width (Metric) 19.08cm
Closure Color Blue
Closure Included Yes
Autoclavable Not Autoclavable
Graduated No
Mouth Wide
Shape Cylindrical
Height (Metric) 5.6 cm
Product Type Multi-Lingual Printed Wash Bottle
Chemical Label Isopropanol
Closure Material Polypropylene
Closure Type Cap
Through the Closure Dispensing Yes
Show More Show Less
  • Safety Venting Wash Bottles
    Video Player is loading.
    Current Time 0:00
    Duration 0:13
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:13
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • default, selected

    Safety Venting Wash Bottles

Product Information

Brochures

  • Multiple Manufacturers
    Save up to 94% on Teaching Lab Essentials
    Promo Code25721

    Expires2025-05-01

    New Offer
    Save Now
  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    2

    Hours

    6

    Minutes

    32

    Seconds

    38
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Multiple Manufacturers
    Get amazing savings on products for your analyses
    Promo Code: 24135

    Expires2025-07-13

    Days

    77

    Hours

    6

    Minutes

    32

    Seconds

    38
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Azlon™ Multi-lingual Safety Venting Wash Bottle >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.