missing translation for 'onlineSavingsMsg'
Learn More
Azlon™ Multi-lingual Safety Venting Wash Bottle Product Code.: 11349643
In Stock
to see stock.
Add to basket

Azlon™ Multi-lingual Safety Venting Wash Bottle
GREENER_CHOICE

Product Code. 11349643
500 mL, Ethanol, Printed in English, French, German and Spanish, Orange
Click to view available options
Capacity (Metric):
250 mL
500 mL
Chemical Label:
Acetone
Ethanol
I. M. S.
Isopropanol
Methanol
Description:
Printed in English, French, German and Spanish
Region 2: Norwegian, Danish, Swedish, English
Region 3: Russian, Polish, German, English
Region 4: Arabic, French, English
Closure Color:
Blue
Green
Orange
Red
Yellow

Product Code. 11349643

Brand: Azlon WGW541VTML

In Stock
to see stock.
Edge
Add to basket
Add to basket

Store and use a variety of solvents with multi-lingual labels for improved safety. Azlon Multi-lingual LDPE Venting Wash Bottles are available in four different multi-language labeling combinations. Solvent content labels correspond to color-coded lids for easy identification in a variety of settings.

  • Multi-lingual wide neck wash bottles featuring the patented DripLok™ vapour venting valve that prevents solvent drips
  • Indelibly printed in four languages (English, French, German and Spanish)
  • Choose from five solvent labels all including the new Globally Harmonised Symbols, NFPA diamond, risk phrases and safety information
  • Fitted with color coded one piece PP closures that maintain their shape in use
  • Closures feature precision jet-tip aperture for fine control
Greener Choice Claims
  • Environmental benefits include:
    • Recyclable
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Capacity (English) 16.91 oz.
Color Translucent
Description Printed in English, French, German and Spanish
Includes Polypropylene caps and colored beaks with fine nozzle end to control the jet accurately
Material LDPE
Length (Metric) 33.07cm
Quantity 5/PK
Temperature Range (Metric) –50 to 80°C
Width (Metric) 19.08cm
Closure Color Orange
Closure Included Yes
Autoclavable Not Autoclavable
Graduated No
Mouth Wide
Shape Cylindrical
Height (Metric) 5.6 cm
Product Type Multi-Lingual Printed Wash Bottle
Chemical Label Ethanol
Closure Material Polypropylene
Closure Type Cap
Through the Closure Dispensing Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Azlon™ Multi-lingual Safety Venting Wash Bottle >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.