missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Multi-lingual Safety Venting Wash Bottle
Click to view available options
Capacity (Metric):
250 mL
500 mL
Chemical Label:
Acetone
Ethanol
I. M. S.
Isopropanol
Methanol
Description:
Printed in English, French, German and Spanish
Region 2: Norwegian, Danish, Swedish, English
Region 3: Russian, Polish, German, English
Region 4: Arabic, French, English
Closure Color:
Blue
Green
Orange
Red
Yellow
Description
Store and use a variety of solvents with multi-lingual labels for improved safety. Azlon Multi-lingual LDPE Venting Wash Bottles are available in four different multi-language labeling combinations. Solvent content labels correspond to color-coded lids for easy identification in a variety of settings.
- Multi-lingual wide neck wash bottles featuring the patented DripLok™ vapor-venting valve that prevents solvent drips
- Indelibly printed in multiple languages (based on region)
- Includes the Globally Harmonised Symbols, NFPA diamond, risk phrases, and safety information
- Fitted with color coded one piece PP closures that maintain their shape in use
- Closures feature precision jet-tip aperture for fine control

Specifications
Specifications
Capacity (Metric) | 250 mL |
Color | Translucent |
Description | Printed in English, French, German and Spanish |
Includes | Polypropylene caps and colored beaks with fine nozzle end to control the jet accurately |
Material | LDPE |
Length (Metric) | 25.4cm |
Quantity | 5/PK |
Temperature Range (Metric) | –50 to 80°C |
Width (Metric) | 24.1cm |
Closure Color | Green |
Show More |
Videos
-
Safety Venting Wash Bottles
Documents
Product Information
Product Information
Product information
File size: 5.2 MB
Product information
File size: 2.8 MB
Product information
File size: 3.7 MB
Product information
File size: 3 MB
Scientific Resources
Brochures
Water analysis
File size: 7.3 MB
Special Offers
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ Multi-lingual Safety Venting Wash Bottle >
Spot an opportunity for improvement?Share a Content Correction