Learn More
Azlon™ Multi-lingual Safety Venting Wash Bottle
Description
Store and use a variety of solvents with multi-lingual labels for improved safety. Azlon Multi-lingual LDPE Venting Wash Bottles are available in four different multi-language labeling combinations. Solvent content labels correspond to color-coded lids for easy identification in a variety of settings.
- Multi-lingual wide neck wash bottles featuring the patented DripLok™ vapour venting valve that prevents solvent drips
- Indelibly printed in four languages (English, French, German and Spanish)
- Choose from five solvent labels all including the new Globally Harmonised Symbols, NFPA diamond, risk phrases and safety information
- Fitted with color coded one piece PP closures that maintain their shape in use
- Closures feature precision jet-tip aperture for fine control

Specifications
Specifications
Capacity (Metric) | 500 mL |
Capacity (English) | 16.91 oz. |
Color | Translucent |
Description | Printed in English, French, German and Spanish |
Includes | Polypropylene caps and colored beaks with fine nozzle end to control the jet accurately |
Material | LDPE |
Length (Metric) | 33.07cm |
Quantity | 5/PK |
Temperature Range (Metric) | –50 to 80°C |
Width (Metric) | 19.08cm |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Safety Venting Wash Bottles
Documents
Product Information
Product Information
Scientific Resources
Brochures
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.