missing translation for 'onlineSavingsMsg'
Learn More
Azlon™ Multi-lingual Safety Venting Wash Bottle Product Code.: 15307037
Add to basket

Azlon™ Multi-lingual Safety Venting Wash Bottle

Product Code. 15307037
500 mL, Acetone, Region 3: Russian, Polish, German, English, Red
Click to view available options
Capacity (Metric):
250 mL
500 mL
Chemical Label:
Acetone
Ethanol
I. M. S.
Isopropanol
Methanol
Description:
Printed in English, French, German and Spanish
Region 2: Norwegian, Danish, Swedish, English
Region 3: Russian, Polish, German, English
Region 4: Arabic, French, English
Closure Color:
Blue
Green
Orange
Red
Yellow
This item is not returnable. View return policy

Product Code. 15307037

Brand: Azlon WGW537VTMLR

Add to basket
Add to basket
This item is not returnable. View return policy

Store and use a variety of solvents with multi-lingual labels for improved safety. Azlon Multi-lingual LDPE Venting Wash Bottles are available in four different multi-language labeling combinations. Solvent content labels correspond to color-coded lids for easy identification in a variety of settings.

  • Multi-lingual wide neck wash bottles featuring a vapor venting valve to prevent drips
  • Indelibly printed in up to four languages, with four available language combinations
  • Choice of five solvent labels with new Globally Harmonised Symbols, NFPA diamond, risk phrases, and safety instructions
  • Fitted with one piece PP closures that maintain their shape in use
  • Closures feature precision jet-tip aperture for fine control
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Description Region 3: Russian, Polish, German, English
Material LDPE
Closure Color Red
Height (Metric) 163 mm
Chemical Label Acetone
Diameter (Metric) 75 mm

Product Information

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Azlon™ Multi-lingual Safety Venting Wash Bottle >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.