missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ LDPE Multi-lingual Printed Wash Bottles
34.25 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Use promo code "23259" to get your promotional price.
Click to view available options
Capacity (Metric):
250 mL
500 mL
Chemical Label:
Acetone
Deionized Water
Distilled Water
Ethanol
I. M. S.
Isopropanol
Methanol
Water
Description:
Indelibly printed in Arabic, French and English
Indelibly printed in English, French, German and Spanish
Indelibly printed in Norwegian, Danish, Swedish and English
Indelibly printed in Norwegian, Dutch, Swedish and English
Indelibly printed in Russian, Polish, German and English
Description
Imprinted with Globally Harmonized Symbols, NFPA diamond, risk phrases and safety information. Azlon™ LDPE Multi-lingual Printed Wash Bottles display chemical names and key safety information in four European languages, eliminating the need for multiple wash bottles across European language speaking countries.
- Multi-lingual wide neck wash bottles
- Indelibly printed
- Fitted with color-coded, one-piece PP closures that maintain their shape in use
- Closures feature precision jet-tip aperture for fine control
- Available in three water and five solvent labels
Specifications
Capacity (Metric) | 500 mL |
Capacity (English) | 16.91 oz. |
Color | Translucent |
Description | Indelibly printed in English, French, German and Spanish |
Includes | Green Polypropylene closure |
Material | LDPE |
Quantity | 5/PK |
Temperature Range (Metric) | –50 to 80°C |
Closure Color | Green |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'