missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ LDPE Narrow Neck Round Bottles
11.98 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Use promo code "23259" to get your promotional price.
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
125 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
Description
Use these Translucent, flexible plastic bottles for a wide variety of liquid storage and sampling applications. Azlon™ LDPE Narrow Neck Round Bottles are heavy duty and durable.
- Translucent, flexible LDPE bottles with polypropylene screw caps
- Suitable for food contact applications in accordance with EU and USA regulations
- Batch certificate available to download online
- Bulk packs contain an equal number of bottles and caps, packed separately
- Good general chemical resistance
Specifications
Capacity (Metric) | 30 mL |
Color | Translucent |
Diameter (Metric) Outer Neck | 32mm |
Diameter (Metric) Inner Neck | 17 mm |
Material | LDPE |
Quantity | 10/PK |
Closure Color | Translucent |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'