missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ LDPE Round Bottles with Spouted Dropper Closure
17.34 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Use promo code "23259" to get your promotional price.
Click to view available options
Capacity (Metric):
30 mL
60 mL
150 mL
250 mL
500 mL
Description
Use as a dropping or dispensing bottle. AzlonTM LDPE Round Bottles with Spouted Dropper Closure feature a captive sealing cap and can be cut to adjust flow rate.
- Round LDPE bottles fitted with spouted dropper closure
- Good resistance to chemical attack
Specifications
Capacity (Metric) | 150 mL |
Capacity (English) | 5.07 oz. |
Color | Clear |
For Use With (Application) | Used as a dropping or dispensing bottle |
Includes | Spouted dropper closure |
Material | LDPE |
Quantity | Shrink-wrapped pack |
Closure Included | Yes |
Graduated | No |
Mouth | Narrow, Threaded |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'