missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ LDPE Wide Neck Wash Bottles
22.56 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Use promo code "21743" to get your promotional price.
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Closure Color:
Assorted
Blue
Green
Red
White
Yellow
Description
Use these translucent plastic bottles for a variety of liquid storage and sampling applications. AzlonTM LDPE Wide Neck Wash Bottles come with color-coded one-piece PP closures that maintain their shape in use.
- Square shoulder wash bottles featuring a wide neck for easy spill free filling
- Fitted with color coded one-piece PP closures that maintain their shape in use
- Closures feature precision jet-tip aperture for fine control
Specifications
Capacity (Metric) | 250 mL |
Capacity (English) | 8.45 oz. |
Color | Translucent |
Includes | Blue Polypropylene closure |
Material | LDPE |
Quantity | 5/PK |
Temperature Range (Metric) | –50 to 80°C |
Closure Color | Blue |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'