missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Lid for Square Shaped HDPE Bucket
For use with square shaped HDPE bucket
£15.27 - £21.75
Specifications
Product Type | Lid |
---|---|
Material | HDPE |
Autoclavable | Not Autoclavable |
For Use With (Equipment) | Square Bucket |
Height (Metric) | 45 mm |
Description
- Lids with moulded inset handle for square shaped buckets
Specifications
Lid | |
Not Autoclavable | |
45 mm | |
1 Ea. |
HDPE | |
Square Bucket | |
280 mm | |
280 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title