Learn More
Azlon™ Low-Form Basket
Constructed from Polypropylene. Azlon™ Low-Form Basket is a strong, lightweight rectangular basket
suitable for use as a draining/autoclave basket or for general storage. Units stack when not in use to save space. Good chemical resistance and autoclavable to 121°C.
Brand: Azlon TWR200
27.23 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 02
Additional Details : Weight : 0.30780kg
Description
Constructed from Polypropylene. Azlon™ Low-Form Basket is a strong, lightweight rectangular basket
suitable for use as a draining/autoclave basket or for general storage.Units stack when not in use to save space.Good chemical resistance and autoclavable to 121°C.
- Strong, lightweight rectangular basket
- Suitable for use as a draining/autoclave basket or for general storage
- Units stack when not in use to save space
- Good chemical resistance
- Autoclavable to 121°C
Specifications
Autoclavable | |
10 L | |
100 mm | |
Polypropylene |
White | |
Suitable for use as a draining/autoclave basket or for general storage | |
400 mm | |
300 mm |