missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ LPDE Slope Shoulder Wash Bottles
21.51 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Use promo code "21743" to get your promotional price.
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Closure Color:
Red
White
Description
Use these durable plastic bottles for a wide range of liquid storage, media preparation and sampling applications. AzlonTM LDPE Slope Shoulder Wash Bottles designed to fit a variety of washing needs. Closures feature precision tipped apertures, ideal for fine liquid jet dispensing.
- Slim design enables comfortable handling and enhanced ease of use
- Fitted with a choice of white or red polypropylene swivel dispensing closures
- Choice of three sizes
- Closures feature precision jet-tip aperture for fine control
Specifications
Capacity (Metric) | 500 mL |
Capacity (English) | 16.91 oz. |
Color | Translucent |
Diameter (Metric) Outer Neck | 69mm |
Material | LDPE |
Quantity | 5/PK |
Temperature Range (Metric) | –50 to 80°C |
Closure Color | White |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'