Learn More
Azlon™ Micro Magnetic Stirrer Bar
Use these bars in for a variety of stirring applications. Fisherbrand™ Azlon™ Micro Magnetic Stirrer Bars are ideal for small vessels, test tubes and vials.
Brand: Azlon SWN950
9.90 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.00270kg
Description
Use these bars in for a variety of stirring applications. Fisherbrand™ Azlon™ Micro Magnetic Stirrer Bars are ideal for small vessels, test tubes and vials.
- For efficient stirring
- PTFE composition
Specifications
2 mm | |
2/Pk. | |
Yes | |
Micro |
0.27 in. | |
Magnet | |
7 mm |