Learn More
Azlon™ Micro Magnetic Stirrer Bar
Use these bars in for a variety of stirring applications. Fisherbrand™ Azlon™ Micro Magnetic Stirrer Bars are ideal for small vessels, test tubes and vials.
Brand: Azlon SWN954
7.49 GBP valid until 2025-03-31
Use promo code "24222" to get your promotional price.
Description
Use these bars in for a variety of stirring applications. Fisherbrand™ Azlon™ Micro Magnetic Stirrer Bars are ideal for small vessels, test tubes and vials.
- For efficient stirring
- PTFE composition

Specifications
Autoclavable | |
3 mm | |
Magnet | |
Micro |
0.3 in. | |
10 mm | |
2/Pk. |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Consumables Monthly Promotion
Explore exclusive monthly deals on essential consumables for unbeatable savings.Promo Code: 24222Expires: 2025-03-31
Days
17Hours
2Minutes
46Seconds
26New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.